BRP12B100R - BR Pon Loadcntr 100A Main BRKR 12 Space N3R

Eaton

  • $243.36 (Each)
  • $243.36 (Each)

In-Stock: 2 available locally (Fayetteville, AR) (change location)
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
BRP12B100R
Manufacturer
Eaton
Manufacturer's Part Number
BRP12B100R
Description
BR Pon Loadcntr 100A Main BRKR 12 Space N3R
Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X1, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 24 Circuits, Single Pole, 12 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059149 / 00786689059149
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.36 (Each)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
2
All Stores
243
Resources
Images
 
 
BRP12B100R - Small Image
 
BRP12B100R - Large Image
Attachments
 
 
BRP12B100R - Specification Sheet
Brochures
 
 
BRP12B100R - Brochure
Other Links
 
 
BRP12B100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
18.75
Height
5.5
Size
X1
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 12 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 12 Space, N3R
extra long description
ETN BRP12B100R BR PON LC,100A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,125A,X1,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,24 circuits,Single pole,12 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12B100R
Brand
Eaton
GTIN
00786689059149
UPC
786689059149
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243

Location search:
These alternate items can be purchased instead of BRP12B100R.
Jump To:

Similar Items

Similar items are close alternatives to BRP12B100R, though they may not be 100% alike.

BR Style Load Center, 12 Spaces, 24 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg...
  • Our Part #: BR1224B100R
  • Fayetteville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1224B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($278.06) ·
BR1224B100R - Eaton Corp

Fayetteville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$278.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat