BRP120GF - BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral

Eaton

  • $72.52 (Each)
  • $72.52 (Each)

  • $1,450.40 (Per 20)

In-Stock: 2 available locally (Kilgore, TX) ( change location)
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
BRP120GF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120GF
Description
BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031206 / 00786689031206
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.52 (Each)
Standard Packaging
$1,450.40 (Per 20)
Stock Availability
Kilgore
2 (Check another store)
Longview
21
All Stores
7,462
Resources
Images
 
 
BRP120GF - Small Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
360 Images
 
 
BRP120GF - 360 Image
Attachments
 
 
BRP120GF - Specification Sheet
Brochures
 
 
BRP120GF - Brochure
Other Links
 
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
Plug-on
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRP120GF BR GF 5MA PON 1P 20A 1
Description
BR GFCI 5MA 1 POLE 10KAIC 20A PLUG ON NEUTRAL
Product Type
BR GF 5MA Pon 1P 20A 10KAIC Ul Only
Long Description
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRP, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120GF
GTIN
00786689031206
UPC
786689031206
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,462

Location search:
These alternate items can be purchased instead of BRP120GF.
Jump To:

Similar Items

Similar items are close alternatives to BRP120GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Si...
  • MFR Part #: GFTCB120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.47) ·
GFTCB120 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$81.47

Each

QTY:
Each
Add
1P 20A Ground Fault Breaker
  • MFR Part #: GFCB120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFCB120 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat