BRN240GF - BR 2 Pole 40A GFST 120/240V 10 Kaic

Eaton

  • $239.41 (Each)
  • $239.41 (Each)

In-Stock: 3 available locally (Bentonville, AR) ( change location)
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
BRN240GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN240GF
Description
BR 2 Pole 40A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676043786 / 00786676043786
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.41 (Each)
Stock Availability
Bentonville
3 (Check another store)
Springdale
59
All Stores
6,844
Resources
Images
 
 
BRN240GF - Small Image
 
BRN240GF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 40 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI
Description
BR 2 POLE 40A GFST 120/240V 10 KAIC
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR 2 Pole 40A GFST, 120/240V, 10 Kaic
extra long description
ETN BRN240GF BR 2 POLE 40A GFST, 12
Additional Information
dimensions
4.2500 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN240GF
Brand
Eaton
GTIN
00786676043786
UPC
786676043786
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,844

Location search:
These alternate items can be purchased instead of BRN240GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN240GF, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • MFR Part #: GFTCB240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($154.75) ·
GFTCB240 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$154.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat