BRN120DF - BR Dual Function Af/GF 1P 20A Pigtail Neutral

Eaton

  • $78.27 (Each)
  • $78.27 (Each)

  • $1,565.40 (Per 20)

In-Stock: 71 available locally (Avondale, AZ) (change location)
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
BRN120DF
Manufacturer
Eaton
Manufacturer's Part Number
BRN120DF
Description
BR Dual Function Af/GF 1P 20A Pigtail Neutral
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual Function Af/GF 1P 20A, Pigtail Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689059699 / 00786689059699
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.27 (Each)
Standard Packaging
$1,565.40 (Per 20)
Stock Availability
Avondale
71 (Check another store)
Phoenix
859
All Stores
11,359
Resources
Images
 
 
BRN120DF - Small Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
360 Images
 
 
BRN120DF - 360 Image
Attachments
 
 
BRN120DF - Specification Sheet
Brochures
 
 
BRN120DF - Brochure
Other Links
 
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Product Type
BR Af/GF Pigtail 1P 20A 10KAIC Ul Only
Description
BR DUAL FUNCTION AF/GF 1P 20A PIGTAIL NEUTRAL
Long Description
Eaton BR arc fault / ground fault circuit breaker, BR dual function AF/GF 1P 20A, Pigtail neutral
Special Features
Pigtail neutral
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRN120DF BR AF/GF PIGTAIL 1P 20
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Manufacturers Part Number
BRN120DF
Brand
Eaton
GTIN
00786689059699
UPC
786689059699
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,359

Location search:
These alternate items can be purchased instead of BRN120DF.
Jump To:

Similar Items

Similar items are close alternatives to BRN120DF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRAFGF120
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRAFGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.45) ·
BRAFGF120 - Eaton Corp

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat