BRN120DF - BR Dual Function Af/GF 1P 20A Pigtail Neutral

Eaton

  • $78.27 (Each)
  • $78.27 (Each)

  • $1,565.40 (Per 20)

In-Stock: 28 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BRN120DF
Manufacturer
Eaton
Manufacturer's Part Number
BRN120DF
Description
BR Dual Function Af/GF 1P 20A Pigtail Neutral
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual Function Af/GF 1P 20A, Pigtail Neutral
Slang Terms

Categories
Arc Fault Afci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689059699 / 00786689059699
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.27 (Each)
Standard Packaging
$1,565.40 (Per 20)
Stock Availability
Nacogdoches
28 (Check another store)
All Stores
11,820
Resources
Images
 
 
BRN120DF - Small Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
360 Images
 
 
BRN120DF - 360 Image
Attachments
 
 
BRN120DF - Specification Sheet
Brochures
 
 
BRN120DF - Brochure
Other Links
 
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
 
BRN120DF - Other
Features
Poles
1
interrupt rating
10
Descriptions
Product Type
BR Af/GF Pigtail 1P 20A 10KAIC Ul Only
Description
BR DUAL FUNCTION AF/GF 1P 20A PIGTAIL NEUTRAL
Long Description
Eaton BR arc fault / ground fault circuit breaker, BR dual function AF/GF 1P 20A, Pigtail neutral
Special Features
Pigtail neutral
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRN120DF BR AF/GF PIGTAIL 1P 20
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Manufacturers Part Number
BRN120DF
Brand
Eaton
GTIN
00786689059699
UPC
786689059699
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed
Total availability: 11,820

Location search:
These alternate items can be purchased instead of BRN120DF.
Jump To:

Similar Items

Similar items are close alternatives to BRN120DF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRAFGF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRAFGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.45)
BRAFGF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.45

Each

QTY:
Each
Add

* All prices subject to change.