BRN115DF - BR Dual Function Af/GF 1P 15A Pigtail Neutral

Eaton

  • $81.02 (Each)
  • $81.02 (Each)

  • $1,620.40 (Per 20)

In-Stock: 343 available locally (Baton Rouge, LA) (change location)
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
BRN115DF
Manufacturer
Eaton
Manufacturer's Part Number
BRN115DF
Description
BR Dual Function Af/GF 1P 15A Pigtail Neutral
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15 A, 10 Kaic , Single-Pole, Ul Only
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689059675 / 00786689059675
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.02 (Each)
Standard Packaging
$1,620.40 (Per 20)
Stock Availability
Baton Rouge
343 (Check another store)
All Stores
2,472
Resources
Images
 
 
BRN115DF - Small Image
 
BRN115DF - Large Image
 
BRN115DF - Large Image
 
BRN115DF - Large Image
 
BRN115DF - Large Image
Attachments
 
 
BRN115DF - Specification Sheet
Brochures
 
 
BRN115DF - Brochure
Other Links
 
 
BRN115DF - Other
 
BRN115DF - Other
 
BRN115DF - Other
 
BRN115DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Product Type
BR Af/GF Pigtail 1P 15A 10KAIC Ul Only
Description
BR DUAL FUNCTION AF/GF 1P 15A PIGTAIL NEUTRAL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRN115DF BR AF/GF PIGTAIL 1P 15
Long Description
Eaton BR arc fault / ground fault circuit breaker, 15 A, 10 kAIC , Single-pole, UL only
Special Features
Pigtail neutral
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Manufacturers Part Number
BRN115DF
Brand
Eaton
GTIN
00786689059675
UPC
786689059675
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Arc Fault / Ground Fault Circuit Breakers
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,472

Location search:
These alternate items can be purchased instead of BRN115DF.
Jump To:

Similar Items

Similar items are close alternatives to BRN115DF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRAFGF115
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRAFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.03) ·
BRAFGF115 - Eaton Corp

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat