BRLW - Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS

Eaton

  • $13.37 (Each)
  • $13.37 (Each)

  • $133.70 (Per 10)

In-Stock: 22 available locally (Granbury, TX) ( change location)
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
BRLW
Manufacturer
Eaton
Manufacturer's Part Number
BRLW
Description
Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS
Handle Lockoff
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000499 / 00786676000499
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Standard Packaging
$133.70 (Per 10)
Stock Availability
Granbury
22 (Check another store)
DFW RDC
1,007
All Stores
7,916
Resources
Other Links
 
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
Brochures
 
 
BRLW - Brochure
Attachments
 
 
BRLW - Specification Sheet
Images
 
 
BRLW - Small Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HANDLE LOCKOFF FOR 1,2,3 POLE BR & BD BRKRS
Extra Long Description
ETN BRLW Hndl Lockoff,1,2,3 Pole BR
Features
Padlockable device for locking the handle of single-, two- or three-pole Type BR Circuit Breakers and single-pole of a Type BD Duplex or one independent outside pole of a Type BQ or BQC Quadplex circuit breakers (escutcheon mounted).
Long Description
Handle Lockoff
Product Type
Handle Lockoff
Short Description
Handle Lockoff for Single Pole, Two Pole, Three-Pole BR and BD Circuit Breakers
Additional Information
Accessory Type
Handle Lockoff
Dimensions
2.0000 IN X 0.5000 IN X 0.5000 IN
For Use With
Single Pole Circuit Breakers;Two Pole Circuit Breakers;Three-Pole Circuit Breakers;BR and BD Circuit Breakers
Made In USA
yes
Standards Met
IGCC 4459;UL Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRLW
GTIN
00786676000499
UPC
786676000499
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,916

Location search:

* All prices subject to change.

Begin Live Chat