BRHT - Handle Tie For Type BR BRKRS

Eaton

  • $4.54 (Each)
  • $4.54 (Each)

  • $45.40 (Per 10)

  • $227.00 (Per 50)

In-Stock: 19 available locally (Colorado Springs, CO) ( change location)
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
BRHT
Manufacturer
Eaton
Manufacturer's Part Number
BRHT
Description
Handle Tie For Type BR BRKRS
Handle Tie
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
00782116365593 / 00782116365593
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$45.40 (Per 10)
Standard Packaging
$227.00 (Per 50)
Stock Availability
Colorado Springs
19 (Check another store)
Denver
66
All Stores
1,650
Resources
Tech Bulletins
 
 
BRHT - Tech Bulletin
Images
 
 
BRHT - Small Image
 
BRHT - Large Image
 
BRHT - Large Image
 
BRHT - Large Image
 
BRHT - Large Image
 
BRHT - Large Image
Other Links
 
 
BRHT - Other
 
BRHT - Other
 
BRHT - Other
 
BRHT - Other
Brochures
 
 
BRHT - Brochure
Attachments
 
 
BRHT - Specification Sheet
Specifications Sheets
 
 
BRHT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HANDLE TIE FOR TYPE BR BRKRS
Extra Long Description
ETN BRHT Handle Tie for Type BR Bre
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Handle Tie
Product Type
Handle Tie
Short Description
Handle Tie for BR Circuit Breakers
Special Features
Suitable for BR loadcenter
Additional Information
Accessory Type
Handle Tie
Dimensions
7.0000 IN X 5.0000 IN X 1.0000 IN
For Use With
BR Circuit Breakers
Standards Met
IGCC 4459;UL Listed
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
BRHT
GTIN
00782116365593
UPC
00782116365593
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,650

Location search:

* All prices subject to change.

Begin Live Chat