BR816L125RP - 1PH 125A Mlo 8/16 Cir Al Bus Nema 3R

Eaton

  • $114.18 (Each)
  • $114.18 (Each)

In-Stock: 112 available locally (DFW RDC, TX) ( change location)
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
BR816L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR816L125RP
Description
1PH 125A Mlo 8/16 Cir Al Bus Nema 3R
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001472 / 00786676001472
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.18 (Each)
Stock Availability
DFW RDC
112 (Check another store)
All Stores
1,371
Resources
Images
 
 
BR816L125RP - Small Image
 
BR816L125RP - Large Image
 
BR816L125RP - Large Image
 
BR816L125RP - Large Image
 
BR816L125RP - Large Image
 
BR816L125RP - Large Image
 
BR816L125RP - Large Image
Attachments
 
 
BR816L125RP - Specification Sheet
Brochures
 
 
BR816L125RP - Brochure
Other Links
 
 
BR816L125RP - Other
 
BR816L125RP - Other
 
BR816L125RP - Other
 
BR816L125RP - Other
 
BR816L125RP - Other
 
BR816L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to #1 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7r
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 8/16 C, 125 A
Description
1PH 125A MLO 8/16 CIR AL BUS NEMA 3R
extra long description
ETN BR816L125RP 1PH/BR LC 125A MLO
Special Features
Current design
Additional Information
number of spaces
8
Number of Circuits
16
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR816L125RP
GTIN
00786676001472
UPC
786676001472
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,371

Location search:
These alternate items can be purchased instead of BR816L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BR816L125RP, though they may not be 100% alike.

Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR612L125RP
  • DFW RDC Availability: 23
  • Total Availability: In Stock
  • MFR Part #: BR612L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.23) ·
BR612L125RP - Eaton Corp

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$87.23

Each

QTY:
Each
Add
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg W...
  • Our Part #: CH8L125RP
  • DFW RDC Availability: 7
  • Total Availability: In Stock
  • MFR Part #: CH8L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.64) ·
CH8L125RP - Eaton Corp

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$123.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR816L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR816L125RP Eaton 00786676001472
HOM816L125PRB Schneider Electric 00785901973997

* All prices subject to change.

Begin Live Chat