BR4242L400F - Singleph Mlo LC 400A 42 CKT Flush

Eaton

  • $1624.45 (Each)
  • $1,624.45 (Each)

In-Stock: 1 available locally (Enid, OK) (change location)
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
BR4242L400F
Manufacturer
Eaton
Manufacturer's Part Number
BR4242L400F
Description
Singleph Mlo LC 400A 42 CKT Flush
Eaton Eaton BR Main Lug Loadcenter, With Flush or Nema Type 3R Cover, Indoor, 400 A, 22, Aluminum, Flush, Nema 1, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208Y/120, 240V, (1) 250–750 Kcmil or (2) #3/0–250 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685895444 / 00786685895444
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,624.45 (Each)
Stock Availability
Enid
1 (Check another store)
Oklahoma City
0
All Stores
6
Resources
Images
 
 
BR4242L400F - Small Image
 
BR4242L400F - Large Image
 
BR4242L400F - Large Image
 
BR4242L400F - Large Image
 
BR4242L400F - Large Image
 
BR4242L400F - Large Image
 
BR4242L400F - Large Image
Attachments
 
 
BR4242L400F - Specification Sheet
Brochures
 
 
BR4242L400F - Brochure
Other Links
 
 
BR4242L400F - Other
 
BR4242L400F - Other
 
BR4242L400F - Other
 
BR4242L400F - Other
 
BR4242L400F - Other
 
BR4242L400F - Other
 
BR4242L400F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
25
amperage rating
400
Cover Type
Cover included
Dimensions and Weight
Height
54
Width
16.22
Depth
6.31
Descriptions
Product Type
Single Phase Mlo LC, 400A, 42 CKT, Flush
Description
SINGLEPH MLO LC 400A 42 CKT FLUSH
extra long description
ETN BR4242L400F SINGLE PHASE MLO LC
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,With flush or NEMA type 3R cover, Indoor,400 A,22,Aluminum,Flush,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208Y/120,240V,(1) 250–750 kcmil or (2) #3/0–250 kcmil
Additional Information
number of spaces
42
Manufacturer Information
Manufacturers Part Number
BR4242L400F
Brand
Eaton
GTIN
00786685895444
UPC
786685895444
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
54
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
1 View Store

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
Houston RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat