BR3HT - BR Handle Tie For 3 Single Pole BRKRS

Eaton

  • $21.35 (Each)
  • $21.35 (Each)

  • $213.50 (Per 10)

In-Stock: 91 available locally (Stafford, TX) (change location)
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
BR3HT
Manufacturer
Eaton
Manufacturer's Part Number
BR3HT
Description
BR Handle Tie For 3 Single Pole BRKRS
Eaton BR Handle Tie, Suitable For BD Duplex Breakers, Type BR Handle Tie, BR, For (3) Single-Pole Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685348360 / 00786685348360
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Standard Packaging
$213.50 (Per 10)
Stock Availability
Stafford
91 (Check another store)
Houston RDC
0
All Stores
185
Resources
Images
 
 
BR3HT - Small Image
 
BR3HT - Large Image
Attachments
 
 
BR3HT - Specification Sheet
Brochures
 
 
BR3HT - Brochure
Tech Bulletins
 
 
BR3HT - Tech Bulletin
Other Links
 
 
BR3HT - Other
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
BR HANDLE TIE FOR 3 SINGLE POLE BRKRS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR Handle Tie,Suitable for BD duplex breakers,Type BR handle tie,BR,For (3) single-pole breakers
Special Features
Suitable for BD duplex breakers
Product Type
BR Handle Tie For (3) Single Pole BRKRS
extra long description
ETN BR3HT BR Handle tie for (3) sin
Additional Information
dimensions
2.5000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Manufacturers Part Number
BR3HT
Brand
Eaton
GTIN
00786685348360
UPC
786685348360
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Greater Houston RDC Area

Location Stock Available
Katy
7 View Store
Stafford
91 View Store

Distribution Centers

Location Stock Available
DFW RDC
18 View Store

A-L

Location Stock Available
Enid
4 View Store
Lawton
3 View Store

* All prices subject to change.

Begin Live Chat