BR340 - Type BR BRKR 40A/3 Pole 240V 10K

Eaton

  • $247.97 (Each)
  • $247.97 (Each)

  • $1,239.85 (Per 5)

In-Stock: 5 available locally (Tucson, AZ) ( change location)
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
BR340
Manufacturer
Eaton
Manufacturer's Part Number
BR340
Description
Type BR BRKR 40A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367851 / 00786676367851
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.97 (Each)
Standard Packaging
$1,239.85 (Per 5)
Stock Availability
Tucson
5 (Check another store)
Phoenix
7
All Stores
1,211
Resources
Images
 
 
BR340 - Small Image
 
BR340 - Large Image
 
BR340 - Large Image
 
BR340 - Large Image
 
BR340 - Large Image
Attachments
 
 
BR340 - Specification Sheet
Brochures
 
 
BR340 - Brochure
Other Links
 
 
BR340 - Other
 
BR340 - Other
 
BR340 - Other
 
BR340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 40 A, 240 VAC
Description
TYPE BR BRKR 40A/3 POLE 240V 10K
extra long description
ETN BR340 Type BR Breaker 40A/3 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
3 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 3.0000 IN X 2.7500 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR340
GTIN
00786676367851
UPC
786676367851
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,211

Location search:
These alternate items can be purchased instead of BR340.
Jump To:

Similar Items

Similar items are close alternatives to BR340, though they may not be 100% alike.

3P 40AMP BRKR
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR340 - Breakers Unlimited

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 240 V A...
  • MFR Part #: CH340
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,335.85) ·
CH340 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$267.17

Each

QTY:
Each
Add
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, ...
  • MFR Part #: QC3040H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 8 ($4,510.72) ·
QC3040H - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$563.84

Each

QTY:
Each
Add
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic De...
  • MFR Part #: THQL32040
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($312.12) ·
THQL32040 - Industrial Connections &

Check local availability

Total Availability: Out of Stock

Book Price

$312.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
766849!24001 Eaton n/a
BR340 Eaton 00786676367851
CH340 Eaton 00782113102078
CUHBR340 Eaton n/a
QC3040H Eaton 00786679240144
GTHQL32040 GENERAL ELECTRIC n/a
THQL32040 GENERAL ELECTRIC 00783164013030
THQL33040 GENERAL ELECTRIC n/a
1D326 WW GRAINGER n/a
PC8340 ITE n/a
Q340 ITE n/a
QO340 Schneider Electric 00785901400769
QO340CP Schneider Electric n/a
Q340 Siemens 00783643148420

* All prices subject to change.

Begin Live Chat