BR2L125RP - 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R

Eaton

  • $102.38 (Each)
  • $102.38 (Each)

In-Stock: 1 available locally (Fort Stockton, TX) (change location)
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
BR2L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR2L125RP
Description
1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689339418 / 00786689339418
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.38 (Each)
Stock Availability
Fort Stockton
1 (Check another store)
Odessa
2
All Stores
1,473
Resources
Images
 
 
BR2L125RP - Small Image
 
BR2L125RP - Large Image
Attachments
 
 
BR2L125RP - Specification Sheet
Brochures
 
 
BR2L125RP - Brochure
Other Links
 
 
BR2L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Height
3.3
Width
4.5
Size
6r
Depth
9.5
Descriptions
Description
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
1PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R
extra long description
ETN BR2L125RP 1PH/BR LC 125A MLO 2/
Long Description
Eaton BR main lug loadcenter,Rainproof, furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,2 Spaces,4 Circuits,Three-wire,Single-phase
Additional Information
number of spaces
2
Manufacturer Information
Manufacturers Part Number
BR2L125RP
Brand
Eaton
GTIN
00786689339418
UPC
786689339418
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,473

Location search:
These alternate items can be purchased instead of BR2L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BR2L125RP, though they may not be 100% alike.

Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR24L125RP
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR24L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.86) ·
BR24L125RP - Eaton Corp

Fort Stockton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.86

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat