BAB3070H - Bab 3-Pole 70A MCB

Eaton

  • $391.14 (Each)
  • $391.14 (Each)

  • $3,129.12 (Per 8)

In-Stock: 3 available locally (Deer Valley, AZ) (change location)
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
BAB3070H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3070H
Description
Bab 3-Pole 70A MCB
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 10 Kaic, Three-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303702 / 00786679303702
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.14 (Each)
Standard Packaging
$3,129.12 (Per 8)
Stock Availability
Deer Valley
3 (Check another store)
Phoenix
4
All Stores
243
Resources
Images
 
 
BAB3070H - Small Image
 
BAB3070H - Large Image
 
BAB3070H - Video
Attachments
 
 
BAB3070H - Specification Sheet
Brochures
 
 
BAB3070H - Brochure
Other Links
 
 
BAB3070H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Description
BAB 3-POLE 70A MCB
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,10 kAIC,Three-pole,240 V,Interchangeable,BAB,Distribution panels 240V (Three-phase, four-wire maximum),Four-wire,Three-phase
Special Features
Bolt-on mounting
Product Type
Bab 3-Pole 70 Amp MCB
extra long description
ETN BAB3070H BAB 3-Pole 70 Amp MCB
Additional Information
media
Yes
dimensions
3.9000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB3070H
GTIN
00786679303702
UPC
786679303702
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.05
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243

Location search:
These alternate items can be purchased instead of BAB3070H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3070H.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3070H
  • Deer Valley Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3070H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.14) ·
BAB3070H - Eaton Corp

Deer Valley Availability: In Stock

Total Availability: In Stock

Book Price

$391.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3070H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3070H Eaton 00786679303702
BAB3070HI Eaton 00782114313190
CUHBAB3070H Eaton n/a
GTHQB32070 GENERAL ELECTRIC n/a
THQB32070 GENERAL ELECTRIC 00783164012453
2DN01 WW GRAINGER n/a
B370 ITE n/a
QOB370 Schneider Electric 00785901019749
BQ3B070 Siemens 00783643102644

* All prices subject to change.

Begin Live Chat