BAB3060H - BAB3060H BRKR A

Eaton

  • $314.92 (Each)
  • $314.92 (Each)

  • $2,519.36 (Per 8)

In-Stock: 2 available locally (Bartlesville, OK) (change location)
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
BAB3060H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3060H
Description
BAB3060H BRKR A
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303603 / 00786679303603
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.92 (Each)
Standard Packaging
$2,519.36 (Per 8)
Stock Availability
Bartlesville
2 (Check another store)
Tulsa
14
All Stores
643
Resources
Images
 
 
BAB3060H - Small Image
 
BAB3060H - Large Image
 
BAB3060H - Video
Attachments
 
 
BAB3060H - Specification Sheet
Brochures
 
 
BAB3060H - Brochure
Other Links
 
 
BAB3060H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Circuit Breaker, 60 A, 240 VAC
Description
BAB3060H BRKR A
extra long description
ETN BAB3060H 60A, 3 pole circuit br
Special Features
Bolt-on mounting
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB3060H
GTIN
00786679303603
UPC
786679303603
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 643

Location search:
These alternate items can be purchased instead of BAB3060H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3060H.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3060H
  • Bartlesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3060H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 8 ($2,519.36) ·
BAB3060H - Eaton Corp

Bartlesville Availability: In Stock

Total Availability: In Stock

Book Price

$314.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3060H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3055H Eaton 00786679152454
BAB3060 Eaton n/a
BAB3060H Eaton 00786679303603
BAB3060HI Eaton 00782114313176
CUHBAB3060H Eaton n/a
GTHQB32060 GENERAL ELECTRIC n/a
THQB32060 GENERAL ELECTRIC 00783164012446
1H898 WW GRAINGER n/a
B360 ITE n/a
BQ3B060 ITE n/a
QOB360 Schneider Electric 00785901417187
BQ3B060 Siemens 00783643102637

* All prices subject to change.

Begin Live Chat