BAB3040H - BAB3040H BRKR A

Eaton

  • $314.92 (Each)
  • $314.92 (Each)

  • $2,519.36 (Per 8)

In-Stock: 1 available locally (Spring, TX) (change location)
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
BAB3040H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3040H
Description
BAB3040H BRKR A
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303405 / 00786679303405
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.92 (Each)
Standard Packaging
$2,519.36 (Per 8)
Stock Availability
Spring
1 (Check another store)
Houston RDC
11
All Stores
529
Resources
Images
 
 
BAB3040H - Small Image
 
BAB3040H - Large Image
 
BAB3040H - Large Image
 
BAB3040H - Large Image
 
BAB3040H - Video
Attachments
 
 
BAB3040H - Specification Sheet
Brochures
 
 
BAB3040H - Brochure
Other Links
 
 
BAB3040H - Other
 
BAB3040H - Other
 
BAB3040H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Long Description
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 40 A, 240 VAC
Product Type
Thermal Magnetic Circuit Breaker
Description
BAB3040H BRKR A
Special Features
Bolt-on mounting
extra long description
ETN BAB3040H BAB3040H BRKR A
Additional Information
media
Yes
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
3.8000 IN X 2.2000 IN X 4.7000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB3040H
GTIN
00786679303405
UPC
786679303405
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 529

Location search:
These alternate items can be purchased instead of BAB3040H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3040H.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3040H
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3040H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.92) ·
BAB3040H - Eaton Corp

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$314.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3040H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3040 Eaton n/a
BAB3040H Eaton 00786679303405
BAB3040HI Eaton 00782114313121
CUHBAB3040H Eaton n/a
GTHQB32040 GENERAL ELECTRIC n/a
THQB32040 GENERAL ELECTRIC 00783164012422
1H896 WW GRAINGER n/a
B340 ITE n/a
BQ3B040 ITE n/a
QOB340 Schneider Electric 00785901417149
B340 Siemens 00783643263734
BQ3B040 Siemens 00783643102613

* All prices subject to change.

Begin Live Chat