BAB2070 - BRKR 2 Pole 70a

Eaton

  • $187.24 (Each)
  • $187.24 (Each)

  • $2,246.88 (Per 12)

In-Stock: 282 available at other locations ( find a store with stock)
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
BAB2070
Manufacturer
Eaton
Manufacturer's Part Number
BAB2070
Description
BRKR 2 Pole 70a
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 70 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302705 / 00786679302705
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.24 (Each)
Standard Packaging
$2,246.88 (Per 12)
Stock Availability
Shawnee
0 (Find nearest stock)
Oklahoma City
0
All Stores
282
Resources
Images
 
 
BAB2070 - Small Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
360 Images
 
 
BAB2070 - 360 Image
Attachments
 
 
BAB2070 - Specification Sheet
Brochures
 
 
BAB2070 - Brochure
Other Links
 
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BRKR 2 POLE 70A
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,70 A,3 kAIC,Two-pole,240/415 V,Non-Interchangeable,Q7,BAB
Special Features
Bolt-on mounting
Product Type
BRKR 2 Pole 70 Amp
extra long description
ETN BAB2070 BRKR 2 Pole 70 Amp
Additional Information
dimensions
3.6000 IN X 2.2000 IN X 3.7000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB2070
GTIN
00786679302705
UPC
786679302705
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BAB2070.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2070.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • MFR Part #: BAB2070
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($4,493.76) ·
BAB2070 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$187.24

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • MFR Part #: BAB2070
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($187.24) ·
BAB2070 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$187.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2070 Eaton 00786679302705
BAB2070I Eaton 00782114312865
CHB270 Eaton 00782113112541
GTHQB2170 GENERAL ELECTRIC n/a
THQB2170 GENERAL ELECTRIC 00783164099188
1H890 WW GRAINGER n/a
B270 ITE n/a
QOB270 Schneider Electric 00785901417040
BQ2B070 Siemens 00783643102460

* All prices subject to change.

Begin Live Chat