BAB2070 - BRKR 2 Pole 70a

Eaton

  • $171.78 (Each)
  • $171.78 (Each)
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
BAB2070
Manufacturer
Eaton
Manufacturer's Part Number
BAB2070
Description
BRKR 2 Pole 70a
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 70 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302705 / 00786679302705
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.78 (Each)
Resources
Images
 
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Large Image
 
BAB2070 - Small Image
360 Images
 
 
BAB2070 - 360 Image
Attachments
 
 
BAB2070 - Specification Sheet
Brochures
 
 
BAB2070 - Brochure
Other Links
 
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
 
BAB2070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BRKR 2 POLE 70A
Product Type
Bab Breaker 2P 70A Max 240V Max 10K Aic
extra long description
ETN BAB2070 BAB BREAKER 2P 70A MAX
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,70 A,3 kAIC,Two-pole,240/415 V,Non-Interchangeable,Q7,BAB
Special Features
Bolt-on mounting
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.6000 IN X 2.2000 IN X 3.7000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB2070
GTIN
00786679302705
UPC
786679302705
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat