BAB2045 - BAB2045 BRKR A

Eaton

  • $105.37 (Each)
  • $105.37 (Each)

  • $1,264.44 (Per 12)

In-Stock: 1 available locally (Tucson, AZ) (change location)
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
BAB2045
Manufacturer
Eaton
Manufacturer's Part Number
BAB2045
Description
BAB2045 BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302446 / 00786679302446
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.37 (Each)
Standard Packaging
$1,264.44 (Per 12)
Stock Availability
Tucson
1 (Check another store)
Phoenix
0
All Stores
68
Resources
Images
 
 
BAB2045 - Small Image
 
BAB2045 - Large Image
 
BAB2045 - Large Image
 
BAB2045 - Large Image
 
BAB2045 - Video
Attachments
 
 
BAB2045 - Specification Sheet
Brochures
 
 
BAB2045 - Brochure
Other Links
 
 
BAB2045 - Other
 
BAB2045 - Other
 
BAB2045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BAB2045 BRKR A
Product Type
Bab Breaker 2P 40A Max 240V Max 10K Aic
extra long description
ETN BAB2045 BAB BREAKER 2P 40A MAX
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Special Features
Bolt-on mounting
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,45 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,BAB
Additional Information
media
Yes
dimensions
2.5000 IN X 2.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
BAB2045
Brand
Eaton
GTIN
00786679302446
UPC
786679302446
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BAB2045.
Jump To:

Cross Referenced

These items are similar to BAB2045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2045 Eaton 00786679302446
THQB2145 GENERAL ELECTRIC 00783164059854
2DM72 WW GRAINGER n/a
QOB245 Schneider Electric 00785901368304
B245 Siemens 00783643263581

* All prices subject to change.

Begin Live Chat