BAB1030 - Type Bab Circuit BRKR, 1P, 30AMP, 40C, 120/240V, 10, 000

Eaton

  • $49.67 (Each)
  • $49.67 (Each)

  • $1,192.08 (Per 24)

In-Stock: 27 available locally (San Antonio RDC, TX) (change location)
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
BAB1030
Manufacturer
Eaton
Manufacturer's Part Number
BAB1030
Description
Type Bab Circuit BRKR, 1P, 30AMP, 40C, 120/240V, 10, 000
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 1.1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301302 / 00786679301302
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.67 (Each)
Standard Packaging
$1,192.08 (Per 24)
Stock Availability
San Antonio RDC
27 (Check another store)
All Stores
1,136
Resources
Images
 
 
BAB1030 - Small Image
 
BAB1030 - Large Image
 
BAB1030 - Large Image
 
BAB1030 - Large Image
 
BAB1030 - Large Image
 
BAB1030 - Video
Attachments
 
 
BAB1030 - Specification Sheet
Brochures
 
 
BAB1030 - Brochure
Other Links
 
 
BAB1030 - Other
 
BAB1030 - Other
 
BAB1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Poles
1
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Long Description
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 1.1 in Overall Width
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 30 A, 120/240 VAC
Product Type
Thermal Magnetic Circuit Breaker
Description
TYPE BAB CIRCUIT BRKR,1P,30AMP,40C,120/240V,10,000
Special Features
High intensity discharge
extra long description
ETN BAB1030 BAB ,1P,30AMP,40C,120/2
Additional Information
media
Yes
circuit breaker type
Thermal Magnetic Circuit Breaker
Mounting Type
Bolt-On
Overall Height
4.8 in
Overall Width
1.1 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
2.9000 IN X 0.8000 IN X 2.9000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB1030
GTIN
00786679301302
UPC
786679301302
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,136

Location search:
These alternate items can be purchased instead of BAB1030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB1030.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB1030
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,192.08) ·
BAB1030 - Eaton Corp

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$49.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB1030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB1030 Eaton 00786679301302
BAB1030I Eaton 00782114312452
CHB130 Eaton 00782113112374
CUHBAB1030 Eaton n/a
GTHQB1130 GENERAL ELECTRIC n/a
THQB1130 GENERAL ELECTRIC 00783164012194
1H825 WW GRAINGER n/a
B130 ITE n/a
BQ1B030 ITE n/a
QOB130 Schneider Electric 00785901416760
QOB13078590141676 Schneider Electric n/a
BQ1B030 Siemens 00783643102347
BQD130SP Siemens n/a

* All prices subject to change.

Begin Live Chat