BAB1015 - Type Bab BRKR 120/240 Vac Max 1 Pole 15A 10kaic

Eaton

  • $49.67 (Each)
  • $49.67 (Each)

  • $1,192.08 (Per 24)

In-Stock: 2 available locally (Rogers, AR) (change location)
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
BAB1015
Manufacturer
Eaton
Manufacturer's Part Number
BAB1015
Description
Type Bab BRKR 120/240 Vac Max 1 Pole 15A 10kaic
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 15 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab, Ring or Spade Lug Terminals
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301159 / 00786679301159
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.67 (Each)
Standard Packaging
$1,192.08 (Per 24)
Stock Availability
Rogers
2 (Check another store)
Springdale
19
All Stores
797
Resources
Images
 
 
BAB1015 - Small Image
 
BAB1015 - Large Image
 
BAB1015 - Large Image
 
BAB1015 - Large Image
 
BAB1015 - Video
Attachments
 
 
BAB1015 - Specification Sheet
Brochures
 
 
BAB1015 - Brochure
Other Links
 
 
BAB1015 - Other
 
BAB1015 - Other
 
BAB1015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BAB BRKR 120/240 VAC MAX 1 POLE 15A 10KAIC
Product Type
Bab, 1P, 15A, 120/240V, 10kaic
extra long description
ETN BAB1015 BAB, 1p, 15A, 120/240V,
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,High intensity discharge,15 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q7,BAB,Ring or spade lug terminals
Special Features
High intensity discharge
Additional Information
media
Yes
dimensions
3.7000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB1015
GTIN
00786679301159
UPC
786679301159
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 797

Location search:
These alternate items can be purchased instead of BAB1015.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB1015.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB1015
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,192.08) ·
BAB1015 - Eaton Corp

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$49.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB1015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB1015 Eaton 00786679301159
BAB1015I Eaton 00782114312407
BAB1015P Eaton n/a
CHB115 Eaton 00782113112336
CUHBAB1015 Eaton n/a
GTHQB1115 GENERAL ELECTRIC n/a
THQB1115 GENERAL ELECTRIC 00783164012170
1H823 WW GRAINGER n/a
B115 ITE n/a
BQ1B015 ITE n/a
QOB115 Schneider Electric 00785901416708
QOB11578590141670 Schneider Electric n/a
BQ18015L Siemens n/a
BQ1B015 Siemens 00783643102309

* All prices subject to change.

Begin Live Chat