XT0R8B - 81W Led Wallpack 50K 8502LM

Lumark

  • $409.66 (Each)
  • $409.66 (Each)

  • $819.32 (Per 2)

In-Stock: 4 available locally (Tampa, FL) ( change location)
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
XT0R8B
Manufacturer
Lumark
Manufacturer's Part Number
XTOR8B
Description
81W Led Wallpack 50K 8502LM
Crosstour Maxx, Led 81W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083774814 / 00080083774814
Weight per unit
12.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.66 (Each)
Standard Packaging
$819.32 (Per 2)
Stock Availability
Tampa
4 (Check another store)
All Stores
20
Resources
Attachments
 
 
XT0R8B - Specification Sheet
Other Links
 
 
XT0R8B - Other
 
XT0R8B - Other
Images
 
 
XT0R8B - Large Image
 
XT0R8B - Large Image
 
XT0R8B - Large Image
 
XT0R8B - Large Image
 
XT0R8B - Small Image
 
XT0R8B - Large Image
Brochures
 
 
XT0R8B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.71
Ballast Type
N/A
Lamp Included
Yes
Lamp Type
LED
Material
Aluminum Die-Cast
Number Of Lamps
1
Voltage Rating
120-277V
Wattage
81
Material, Color, and Finish
Finish
Carbon Bronze
Style
(blank)
Descriptions
Description
81W LED WALLPACK 50K 8502LM
Extra Long Description
CLS XTOR8B CBN BZ,80W,5000K,120-277
Long Description
Crosstour MAXX, LED 81W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Product Type
CBN BZ, 80W, 5000K, 120-277V
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XTOR8B
GTIN
00080083774814
UPC
080083774814
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
12.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
Mounting
Wall/Surface Mount
Standard
3G Vibration Tested;40 Degree C Ambient Temperature Rating;Dark Sky Compliant;DLC Premium;DLC Qualified;IP66 Rated;LM79/LM80 Compliant;NOM Compliant;RoHS Compliant;UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of XT0R8B.
Jump To:

Similar Items

Similar items are close alternatives to XT0R8B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat