RL56069WZRGBWWHR - 6" 8W Led Retro Baffle-Trim 22K-65K RGB Wizpro

Halo

  • $40.93 (Each)
  • $40.93 (Each)

  • $163.72 (Per 4)

In-Stock: 10 available locally (Tyler, TX) (change location)
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
RL56069WZRGBWWHR
Manufacturer
Halo
Manufacturer's Part Number
RL56069WZRGBWWHR
Description
6" 8W Led Retro Baffle-Trim 22K-65K RGB Wizpro
5"/6" Smart Wi-Fi Retrofit Led Downlight Module, 600 Lumens, 90 Cri Minimum, Wiz Pro Enabled (Wi-Fi + Bluetooth), Full Color, Matte White Baffle, Recyclable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256143 / 00080083256143
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.93 (Each)
Standard Packaging
$163.72 (Per 4)
Stock Availability
Tyler
10 (Check another store)
All Stores
95
Resources
Images
 
 
RL56069WZRGBWWHR - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RL56069WZRGBWWHR - Large Image
Attachments
 
 
RL56069WZRGBWWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.06A at 120V
Voltage Rating
120V
Wattage
8W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
RL5/6" 600LM, Wiz Pro RGBW, 120V, WH
Description
6" 8W LED RETRO BAFFLE-TRIM 22K-65K RGB WIZPRO
extra long description
CLS RL56069WZRGBWWHR RL5/6" 600LM,
Long Description
5"/6" Smart Wi-Fi Retrofit LED Downlight Module, 600 lumens, 90 CRI minimum, WiZ PRO enabled (Wi-Fi + Bluetooth), Full Color, Matte white baffle, Recyclable.
Special Features
Create the perfect mood with millions of colors and warm-to-cool tunable whites (2200K-6500K)
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56069WZRGBWWHR
GTIN
00080083256143
UPC
080083256143
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Packaging
Weight per each
0.89
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;California Title 20;Title 24 Compliant;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;LM79 and/or LM80 Tested
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

* All prices subject to change.

Begin Live Chat