LT560WH6930R - 6" 10W Led Retro 30K 687LM

Halo

  • $14.78 (Each)
  • $14.78 (Each)

  • $59.12 (Per 4)

In-Stock: 12 available locally (Texarkana, TX) ( change location)
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
LT560WH6930R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6930R
Description
6" 10W Led Retro 30K 687LM
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083746187 / 00080083746187
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Standard Packaging
$59.12 (Per 4)
Stock Availability
Texarkana
12 (Check another store)
All Stores
5,828
Resources
Images
 
 
LT560WH6930R - Large Image
 
LT560WH6930R - Video
Attachments
 
 
LT560WH6930R - Specification Sheet
Other Links
 
 
LT560WH6930R - Other
 
LT560WH6930R - Other
Brochures
 
 
LT560WH6930R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.083 at 120V
Lamp Type
LED
Voltage Rating
120V
Wattage
10 W
Descriptions
Description
6" 10W LED RETRO 30K
Extra Long Description
CLS LT560WH6930R LT56 RETRO BAFFLE
Long Description
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
Product Type
LT56 Retro Baffle 90CRI 3000K 600 LM Dob
Special Features
LED retrofit shallow lens downlight with baffle trim
Additional Information
Media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6930R
GTIN
00080083746187
UPC
080083746187
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,828

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
12 View Store
These alternate items can be purchased instead of LT560WH6930R.
Jump To:

Similar Items

Similar items are close alternatives to LT560WH6930R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat