LT460WH6930R - *Discontinued* 4" 8W Led Retro 30K

Halo

  • $16.72 (Each)
  • $16.72 (Each)

  • $66.88 (Per 4)

In-Stock: 23 available locally (Bossier City, LA) ( change location)
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
LT460WH6930R
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6930R
Description
*Discontinued* 4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083746163 / 00080083746163
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.72 (Each)
Standard Packaging
$66.88 (Per 4)
Stock Availability
Bossier City
23 (Check another store)
All Stores
1,307
Resources
Attachments
 
 
LT460WH6930R - Specification Sheet
Images
 
 
LT460WH6930R - Large Image
Brochures
 
 
LT460WH6930R - Brochure
Other Links
 
 
LT460WH6930R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.067 at 120V
Lamp Type
LED
Voltage Rating
120V
Wattage
8W
Descriptions
Description
*DISCONTINUED* 4" 8W LED RETRO 30K
Extra Long Description
CLS LT460WH6930R LT4 RETRO BAFFLE 9
Long Description
4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Product Type
LT4 Retro Baffle 90CRI 3000K 600 LM Dob
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6930R
GTIN
00080083746163
UPC
080083746163
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT460WH6930R.
Jump To:

Similar Items

Similar items are close alternatives to LT460WH6930R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat