LT4069FS1EWHR - 4" 8W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim

Halo

  • $12.55 (Each)
  • $12.55 (Each)

  • $50.20 (Per 4)

In-Stock: 2 available locally (Gainesville, TX) ( change location)
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
LT4069FS1EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT4069FS1EWHR
Description
4" 8W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim
4-Inch Recessed Baffle Led Trim, 650 Lumens, 90+ Cri, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White, Recyclable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083283965 / 00080083283965
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.55 (Each)
Standard Packaging
$50.20 (Per 4)
Stock Availability
Gainesville
2 (Check another store)
DFW RDC
590
All Stores
9,503
Resources
Images
 
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Small Image
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Video
Attachments
 
 
LT4069FS1EWHR - Specification Sheet
Other Links
 
 
LT4069FS1EWHR - Other
 
LT4069FS1EWHR - Other
 
LT4069FS1EWHR - Other
 
LT4069FS1EWHR - Other
Brochures
 
 
LT4069FS1EWHR - Brochure
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
4" 8W LED RETRO BAFFLE 27K/3K/35K/4K/5K 680LM DIM
Extra Long Description
CLS LT4069FS1EWHR 4" LT 5CCT 650LM
Long Description
4-inch Recessed Baffle LED Trim, 650 lumens, 90+ CRI, field selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White, recyclable.
Product Type
4" LT 5CCT 650LM Dob
Special Features
LT 4" Recessed Baffle LED Trim - Matte White
Additional Information
Media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4069FS1EWHR
GTIN
00080083283965
UPC
080083283965
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.57
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,503

Location search:
These alternate items can be purchased instead of LT4069FS1EWHR.
Jump To:

Similar Items

Similar items are close alternatives to LT4069FS1EWHR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat