LT4069FS1EWH - 4" 8W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim

Halo

  • $12.55 (Each)
  • $12.55 (Each)

  • $50.20 (Per 4)

In-Stock: 461 available locally (Austin RDC, TX) ( change location)
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
LT4069FS1EWH
Manufacturer
Halo
Manufacturer's Part Number
LT4069FS1EWH
Description
4" 8W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083276776 / 00080083276776
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.55 (Each)
Standard Packaging
$50.20 (Per 4)
Stock Availability
Austin RDC
461 (Check another store)
All Stores
9,315
Resources
Images
 
 
LT4069FS1EWH - Small Image
 
LT4069FS1EWH - Large Image
Attachments
 
 
LT4069FS1EWH - Specification Sheet
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
4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 650LM DIM
Extra Long Description
CLS LT4069FS1EWH 4" LT 5CCT 650LM
Long Description
4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White.
Product Type
4" LT 5CCT 650LM
Special Features
4" and 5/6" available
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4069FS1EWH
GTIN
00080083276776
UPC
080083276776
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LT4 Module
Availability
Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,315

Location search:
These alternate items can be purchased instead of LT4069FS1EWH.
Jump To:

Similar Items

Similar items are close alternatives to LT4069FS1EWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat