LHB36UNVL850CDU - *Delisted* 267W Led High Bay 50K 36, 000LM 120/277V

Metalux

  • $296.38 (Each)
  • $296.38 (Each)

In-Stock: 3 available locally (Henderson, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LHB36UNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
LHB-36-UNV-L850-CD-U
Description
*Delisted* 267W Led High Bay 50K 36, 000LM 120/277V
Led High BAY36000 LUMENS120-277V , 80 Cri, 5000K , 0-10V Dimming Driver
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111603 - Roadway or highway lighting
UPC/GTIN
080083859306 / 00080083859306
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.38 (Each)
Stock Availability
Henderson
3 (Check another store)
Nacogdoches
0
All Stores
13
Resources
Images
 
 
LHB36UNVL850CDU - Small Image
 
LHB36UNVL850CDU - Large Image
Attachments
 
 
LHB36UNVL850CDU - Specification Sheet
Features
amperage rating
0.96A at 277V
Number of Lamps
1
Voltage Rating
120-277V
Wattage
267W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Long Description
LED High Bay36000 Lumens120-277V ,80 CRI,5000K ,0-10V Dimming Driver
Special Features
13 inch width in 2ft and 4ft lengths
Product Type
Linear HB, 36K Lumen, 120-277V, 5000K
extra long description
CLS LHB-36-UNV-L850-CD-U LINEAR HB,
Description
*DELISTED* 267W LED HIGH BAY 50K 36,000LM 120/277V
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
LHB-36-UNV-L850-CD-U
GTIN
00080083859306
UPC
080083859306
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
lighting
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LHB36UNVL850CDU.
Jump To:

Similar Items

Similar items are close alternatives to LHB36UNVL850CDU, though they may not be 100% alike.

Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal ...
  • Our Part #: LHBS2436UNVL8405
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LHBS-2436-UNV-L84050-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($247.69)
LHBS2436UNVL8405 - Cooper Lighting Solutions

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$247.69

Each

QTY:
Each
Add

* All prices subject to change.