LAS45ST3 - 30-150W Led Area Light 4K Type 3 Dist 120-277V

Lumark Indoor

  • $284.41 (Each)
  • $284.41 (Each)

In-Stock: 15 available locally (Longview, TX) (change location)
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
LAS45ST3
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LAS45S-T3
Description
30-150W Led Area Light 4K Type 3 Dist 120-277V
450W Hid Equivalent, 10-Position Lumen Selectable Area Luminaire, Type Iii Distribution, 120-277V.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083155804 / 00080083155804
Weight per unit
14.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.41 (Each)
Stock Availability
Longview
15 (Check another store)
All Stores
19
Resources
Images
 
 
LAS45ST3 - Small Image
 
Large Image - Large Image
 
Small Image - Large Image
 
LAS45ST3 - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
LAS45ST3 - Specification Sheet
Other Links
 
 
LAS45ST3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
24.25 IN Length 15.188 IN Width 5.938 IN Height
Descriptions
extra long description
CLS LAS45S-T3 LAS, 150W, LM SELECT,
Product Type
Las, 150W, LM Select, T3, Unv, PC
Description
30-150W LED AREA LIGHT 4K TYPE 3 DIST 120-277V
Long Description
450W HID Equivalent, 10-Position Lumen Selectable Area Luminaire,Type III distribution,120-277V.
Special Features
10-position lumen selectable
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
LAS45S-T3
GTIN
00080083155804
UPC
080083155804
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
14.73
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
1.5G Vibration Rated;DLC Certified;DLC Premium;FCC Class A;IP65 Rated;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Longview Area

Location Stock Available
Longview
15 View Store

Distribution Centers

Location Stock Available
Bossier City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat