HU1036D940P - Delisted 36" Led Uc 40K 90CRI White

Halo

  • $137.37 (Each)
  • $137.37 (Each)

In-Stock: 0 available locally (South Austin, TX) (change location)
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
HU1036D940P
Manufacturer
Halo
Manufacturer's Part Number
HU1036D940P
Description
Delisted 36" Led Uc 40K 90CRI White
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 14.1 W, Dimmable, 32.44 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 4 LB
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083724642 / 00080083724642
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.37 (Each)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
12
Resources
Images
 
 
HU1036D940P - Small Image
 
HU1036D940P - Large Image
 
HU1036D940P - Large Image
 
HU1036D940P - Large Image
Attachments
 
 
HU1036D940P - Specification Sheet
 
HU1036D940P - Specification Sheet
Brochures
 
 
HU1036D940P - Brochure
Other Links
 
 
HU1036D940P - Other
 
HU1036D940P - Other
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
Stainless Steel
Current Rating
3.75 A @ 120 V
Wattage
14.1 W
Material, Color, and Finish
Finish
white
Color
White
Dimensions and Weight
Length
32.44 in;824 mm
Width
4.37 in;111.05 mm
Height
1.25 in
Descriptions
Product Type
LED Undercabinet
Long Description
LED Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 14.1 W, Dimmable, 32.44 in Length, 4.37 in Width, 1.25 in Height, 5 yr Warranty, 4 lb
Features
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy t
Short Description
36" LED Undercabinet, Stainless Steel, White, 40K
Special Features
87% Energy Savings Compared to Halogen
extra long description
ETNCL HU1036D940P 36" DIMMABLE FIXT
Description
DELISTED 36" LED UC 40K 90CRI WHITE
Additional Information
dimmable
Yes
Warranty
5 yr
Standards Met
cULus Listed;ECCN:EAR99NLR;UL/cUL Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
HU1036D940P
GTIN
00080083724642
UPC
080083724642
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
3 View Store
West Monroe
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
2 View Store
These alternate items can be purchased instead of HU1036D940P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HU1036D940P.

Delisted 36" Led Uc 40K 90CRI White
  • Our Part #: HU1036D940P
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1036D940P
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.37) ·
HU1036D940P - Cooper Lighting Solutions

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.37

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HU1036D940P, though they may not be 100% alike.

36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
  • Our Part #: HU1136D9SP
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1136D9SP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($324.80) ·
HU1136D9SP - Cooper Lighting Solutions

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.20

Each

QTY:
Each
Add
Halo Led Undercabinet HU30, 36 Inch, 4 CCT Selecctable, Usb Port, White
  • Our Part #: HU30BSC36P
  • South Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HU30BSC36P
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HU30BSC36P - Cooper Lighting Solutions

South Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat