HLSMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

Halo

  • $47.29 (Each)
  • $47.29 (Each)

  • $189.16 (Per 4)

In-Stock: 4 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HLSMS9129301EWH
Manufacturer
Halo
Manufacturer's Part Number
HLSMS9129301EWH
Description
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256969 / 00080083256969
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.29 (Each)
Standard Packaging
$189.16 (Per 4)
Stock Availability
Tyler
4 (Check another store)
All Stores
18
Resources
Images
 
 
HLSMS9129301EWH - Small Image
 
HLSMS9129301EWH - Large Image
Attachments
 
 
HLSMS9129301EWH - Specification Sheet
Other Links
 
 
HLSMS9129301EWH - Other
Features
amperage rating
0.147A
Voltage Rating
120V
Wattage
17.7 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM
extra long description
CLS HLSMS9129301EWH HLS, 9IN, 1200L
Product Type
HLS, 9IN, 1200LM, 3000K, Motion Sensor
Long Description
9" motion sensor, LED surface light, 1200 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Compliant in all states except California
Special Features
Round 4-, 6-, 9-, and 9-inch motion low-profile surface mount fixtures for residential downlighting
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLSMS9129301EWH
Brand
HALO
GTIN
00080083256969
UPC
080083256969
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLS Round LED Surface Mount
Packaging
Weight per each
1.26
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant
Application
lighting
Mounting
Surface Mount
Total availability: 18

Location search:

Greater Tyler Area

Location Stock Available
Athens
3 View Store
Paris
7 View Store
Tyler
4 View Store

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HLSMS9129301EWH.
Jump To:

Similar Items

Similar items are close alternatives to HLSMS9129301EWH, though they may not be 100% alike.

9-Inch Motion Sensor, Led Surface Light, 1200 Lumens, 90, 3000K, 120V, Matte Whi...
  • Our Part #: HLCMS9129301EWH
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLCMS9129301EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($161.20)
HLCMS9129301EWH - Cooper Lighting Solutions

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.30

Each

QTY:
Each
Add

* All prices subject to change.