HLB6LSFS5 - 6" Led Ultra Thin Downlight 27K-5K 800//1000/1200L

Halo

  • $30.46 (Each)
  • $30.46 (Each)

  • $182.76 (Per 6)

In-Stock: 67 available locally (Bossier City, LA) ( change location)
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
HLB6LSFS5
Manufacturer
Halo
Manufacturer's Part Number
HLB6LSFS5
Description
6" Led Ultra Thin Downlight 27K-5K 800//1000/1200L
6-Inch Round Slim Canless Led Downlight, 800/1000/1200 Selectable Lumens, 90+ Cri, 5 Color Field-Selecctable(TM) CCT: 2700/3000/3500/4000/5000K, 5% Phase Cut Le/Te Dimming, 120V 60HZ, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297320 / 00080083297320
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.46 (Each)
Standard Packaging
$182.76 (Per 6)
Stock Availability
Bossier City
67 (Check another store)
All Stores
508
Resources
Images
 
 
HLB6LSFS5 - Large Image
 
HLB6LSFS5 - Large Image
 
HLB6LSFS5 - Large Image
 
HLB6LSFS5 - Large Image
 
HLB6LSFS5 - Small Image
Other Links
 
 
HLB6LSFS5 - Other
 
HLB6LSFS5 - Other
 
HLB6LSFS5 - Other
 
HLB6LSFS5 - Other
Brochures
 
 
HLB6LSFS5 - Brochure
Attachments
 
 
HLB6LSFS5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.11
Lamp Type
LED
Voltage Rating
120V
Wattage
13.48
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
6" LED ULTRA THIN DOWNLIGHT 27K-5K 800//1000/1200L
Extra Long Description
ECL HLB6LSFS5 6" HLB, LUMEN SELECT,
Long Description
6-inch Round Slim Canless LED Downlight, 800/1000/1200 selectable lumens, 90+ CRI, 5 color Field-SeleCCTable(TM) CCT: 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White
Product Type
6" HLB, Lumen Select, 5CCT, White
Special Features
Round 6" slim low glare canless LED downlights with selectable colors and lumens
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6LSFS5
GTIN
00080083297320
UPC
080083297320
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
1.21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling mount
Standard
Energy Star Certified;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HLB6LSFS5.
Jump To:

Similar Items

Similar items are close alternatives to HLB6LSFS5, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat