FTR1740LW - Led Twin RND FLD 40K WHT

Halo Outdoor

  • $122.20 (Each)
  • $122.20 (Each)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTR1740LW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTR1740LW
Description
Led Twin RND FLD 40K WHT
Led Floodlight, 50000 H Average Life, 1700 LM Brightness (Lumens), White, 5000 K Color Temperature, Dark Bronze Finish, 218 MM;8.6 In Height, 211 MM;8.3 In Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, 2 CT Package Quantity, Hardwired Power Source, Cul Listed;Culus Listed;Lighting Facts(R) Approved;Ul Listed, 120 V Ac Voltage Rating, 5 Yr Warranty, 168 MM;6.6 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083705078 / 00080083705078
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.20 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Specifications Sheets
 
 
FTR1740LW - Specification Sheet
Other Links
 
 
FTR1740LW - Other
 
FTR1740LW - Other
Images
 
 
FTR1740LW - Large Image
 
FTR1740LW - Small Image
 
FTR1740LW - Large Image
 
FTR1740LW - Large Image
Attachments
 
 
FTR1740LW - Specification Sheet
 
FTR1740LW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0