E7RICATELL - 6" Ic At RMDL HSNG 120V

Cooper Lighting Solutions

  • $23.89 (Each)
  • $23.89 (Each)

  • $143.34 (Per 6)

In-Stock: 23 available locally (Killeen, TX) ( change location)
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
E7RICATELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E7RICAT
Description
6" Ic At RMDL HSNG 120V
Recessed Housing; Commercial and Residential Applications, ; For Use With CFL and Led Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 In Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765393
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.89 (Each)
Standard Packaging
$143.34 (Per 6)
Stock Availability
Killeen
23 (Check another store)
Austin RDC
362
All Stores
2,807
Resources
Images
 
 
E7RICATELL - Small Image
 
E7RICATELL - Large Image
Specifications Sheets
 
 
E7RICATELL - Specification Sheet
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
120 V
Material
Die Aluminum
Dimensions and Weight
Length
6 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications,; For Use With CFL and LED Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 in Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
Features
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
Recessed Housing, Die Aluminum, 6 in (L)
Description
6" IC AT RMDL HSNG 120V
Additional Information
for use with
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E7RICAT
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.79
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,807

Location search:
These alternate items can be purchased instead of E7RICATELL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E7RICATELL.

6" Ic At RMDL HSNG 120V
  • Our Part #: E7RICATELL
  • Killeen Availability: 23
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 108 ($2,580.12) ·
E7RICATELL - Cooper Lighting Solutions

Killeen Availability: In Stock

Total Availability: In Stock

Book Price

$23.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to E7RICATELL, though they may not be 100% alike.

Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
  • MFR Part #: E7RICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($150.00) ·
E7RICAT - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$25.00

Each

QTY:
Each
Add
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 6...
  • MFR Part #: H7RICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($110.64) ·
H7RICAT - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$18.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat