E27RICAT - *Phase Out* 6" Ic At SHLW RMDL HSNG 120V

Halo

  • $16.11 (Each)
  • $16.11 (Each)

  • $96.66 (Per 6)

In-Stock: 3 available locally (Pineville, LA) ( change location)
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
E27RICAT
Manufacturer
Halo
Manufacturer's Part Number
E27RICAT
Description
*Phase Out* 6" Ic At SHLW RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737482 / 00080083737482
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.11 (Each)
Standard Packaging
$96.66 (Per 6)
Stock Availability
Pineville
3 (Check another store)
Alexandria
0
All Stores
774
Resources
Images
 
 
E27RICAT - Large Image
 
E27RICAT - Large Image
 
E27RICAT - Video
Specifications Sheets
 
 
E27RICAT - Specification Sheet
Other Links
 
 
E27RICAT - Other
Attachments
 
 
E27RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.75 at (120V)
Ballast Type
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Material
Aluminum
Number Of Lamps
1
Voltage Rating
120 V ac
Wattage
N/A
Dimensions and Weight
Length
9.5 in
Descriptions
Description
6" IC AT SHLW RMDL HSNG 120V
Extra Long Description
CLS E27RICAT 6" IC, AIRTITE, SHALLO
Features
The E27RICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HA
Long Description
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.5 in Length, 1.65 lb
Product Type
Remodel Housing
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
Special Features
For use in shallow insulated ceilings
Additional Information
For Use With
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Media
Yes
Mounting Type
Recessed Mount
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
cULus Listed;RoHS Complaint
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E27RICAT
GTIN
00080083737482
UPC
080083737482
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
1.65 lb
Weight per each
1.65
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 774

Location search:
These alternate items can be purchased instead of E27RICAT.
Jump To:

Similar Items

Similar items are close alternatives to E27RICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat