APT432L741F - *Delisted* 2X4 4 Lamp Lensed Trofer W/Whip

Metalux

  • $182.69 (Each)
  • $182.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APT432L741F
Manufacturer
Metalux
Manufacturer's Part Number
APT-432-L741F
Description
*Delisted* 2X4 4 Lamp Lensed Trofer W/Whip
Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, White, 3564 LM Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 24.2799 LB/Ea
Slang Terms

Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083622047 / 00080083622047
Weight per unit
24.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.69 (Each)
Resources
Images
 
 
APT432L741F - Large Image
 
APT432L741F - Small Image
 
APT432L741F - Large Image
 
APT432L741F - Large Image
 
APT432L741F - Large Image
Attachments
 
 
APT432L741F - Specification Sheet
 
APT432L741F - Specification Sheet
 
APT432L741F - Specification Sheet
Other Links
 
 
APT432L741F - Other
Features
Voltage Rating
120/277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
4
Lamp Type
T8
amperage rating
Cooper Metalux
Material, Color, and Finish
Color
White
Finish
Baked White Enamel
Housing Material
Steel
Style
Cooper Metalux
Dimensions and Weight
Length
23-3/4 in;603 mm
Width
4 ft
Height
3-1/4 in/83 mm
Descriptions
Description
2X4 4 LAMP LENSED TROFER W/WHIP
Product Type
Lensed Troffer
Long Description
Lensed Troffer, T8 Bulb Shape, 23-3/4 in Length, 4 ft Width, 3-1/4 in/83 mm Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, White, 3564 lm Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 24.2799 lb/EA
Features
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications.
Short Description
2'x4' Lensed Troffer, T8, 120;277 VAC, 32 W, 4 Lamp with Whip
Special Features
Designed for T8 Lamps;Low Profile
extra long description
ETNCL APT-432-L741F ALLPRO TROFFER
Additional Information
bulb shape
T8
start type
Instant Start
Brightness (Lumens)
3564 lm
includes
741 Lamps and Flex
for use with
Ceiling Systems;Damp Locations
Mounting Type
Recessed Mount;Ceiling Mount
Standards Met
UL Listed;cUL Listed;CEE Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT-432-L741F
sub brand
ALL PRO(R)
GTIN
00080083622047
UPC
080083622047
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
24.2799 lb/EA
Weight per each
24.2799
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of APT432L741F.
Jump To:

Similar Items

Similar items are close alternatives to APT432L741F, though they may not be 100% alike.

Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Heig...
  • Our Part #: APT432L741
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APT432L741
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($149.70)
APT432L741 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$149.70

Each

QTY:
Each
Add
2X4 4 Lamp T8 Lensed Troffer W/841 Lamps
  • Our Part #: APT432L841F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
APT432L841F - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false