APT432L741 - *Delisted* 2'X4' 4 Lamp Static Lensed Troffer

Metalux

  • $149.70 (Each)
  • $149.70 (Each)

In-Stock: 90 available at other locations ( find a store with stock)
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
APT432L741
Manufacturer
Metalux
Manufacturer's Part Number
APT-432-L741
Description
*Delisted* 2'X4' 4 Lamp Static Lensed Troffer
Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, White, 3564 LM Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621965 / 00080083621965
Weight per unit
22.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.70 (Each)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
90
Resources
Images
 
 
APT432L741 - Large Image
 
APT432L741 - Small Image
 
APT432L741 - Large Image
 
APT432L741 - Large Image
 
APT432L741 - Large Image
Attachments
 
 
APT432L741 - Specification Sheet
 
APT432L741 - Specification Sheet
 
APT432L741 - Specification Sheet
Other Links
 
 
APT432L741 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Cooper Metalux
Ballast Type
Electronic
Lamp Type
T8
Lamp Wattage
32 W
Number Of Lamps
4
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Finish
Baked White Enamel
Housing Material
Steel
Style
Cooper Metalux
Dimensions and Weight
Height
3-1/4 in/83 mm
Length
23-3/4 in;603 mm
Width
4 ft
Descriptions
Description
2'X4' 4 LAMP STATIC LENSED TROFFER
Extra Long Description
ETNCL APT-432-L741 ALLPRO TROFFER 2
Features
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications.
Long Description
Lensed Troffer, T8 Bulb Shape, 23-3/4 in Length, 4 ft Width, 3-1/4 in/83 mm Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, White, 3564 lm Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 lb/EA
Product Type
Lensed Troffer
Short Description
2'x4' Lensed Troffer, T8, 120;277 VAC, 32 W, 4 Lamp with Whip
Special Features
Designed for T8 Lamps;Low Profile
Additional Information
Brightness (Lumens)
3564 lm
Bulb Shape
T8
For Use With
Ceiling Systems;Damp Locations
Includes
741 Lamps
Mounting Type
Recessed Mount;Ceiling Mount
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed;CEE Listed
Start Type
Instant Start
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT432L741
Sub Brand
ALL PRO(R)
GTIN
00080083621965
UPC
080083621965
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Trade Size
Aperture Size
Lighting
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
22.2999 lb/EA
Weight per each
22.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of APT432L741.
Jump To:

Similar Items

Similar items are close alternatives to APT432L741, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat