APEL - Emergency Lamp, Led 2 Round Head

All-Pro Emergency

  • $26.53 (Each)
  • $26.53 (Each)

  • $212.24 (Per 8)

In-Stock: 2 available locally (Jasper, TX ) ( change location)
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
APEL
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APEL
Description
Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083566501 / 00080083566501
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Standard Packaging
$212.24 (Per 8)
Stock Availability
Jasper
2 (Check another store)
Nacogdoches
19
All Stores
1,974
Resources
Attachments
 
 
APEL - Specification Sheet
 
APEL - Specification Sheet
Images
 
 
APEL - Large Image
 
APEL - Large Image
 
APEL - Large Image
Specifications Sheets
 
 
APEL - Specification Sheet
Other Links
 
 
APEL - Other
Brochures
 
 
APEL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.06
Current Rating
0.06 A @ 120 V;0.07 A @ 277 V
Lamp Type
LED
Material
Thermoplastic
Number Of Lamps
2
Voltage Rating
120 V ac;277 V ac
Wattage
0.33 W @ 120 V;0.47 W @ 277 V
Material, Color, and Finish
Color
White
Finish
Textured
Housing Color
White
Dimensions and Weight
Height
4-11/16 in;118 mm
Length
9 in;229 mm
Size
10.1 IN Length 5.0 IN Width 2.25 IN Height
Width
2-5/8 in;67 mm
Descriptions
Description
EMERGENCY LAMP, LED 2 ROUND HEAD
Extra Long Description
CLS APEL ALL PRO EMERGENCY LIGHT
Features
The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable
Long Description
LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb
Product Type
LED Emergency Light
Short Description
LED Emergency Light, Sealed Nickel Cadmium, Textured
Special Features
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
Additional Information
Battery
True
Battery Type
Sealed Nickel Cadmium
Fixture Type
Emergency Light
Lamp Voltage
3.6 V
Lumens
100
Made In USA
yes
Mounting Type
Surface Mount
Number Of Faces
Single
Package Quantity
8 PK;1 CT
Standards Met
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APEL
GTIN
00080083566501
UPC
080083566501
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Lighting;General Purpose;Wall or Ceiling Mount Application
Frequency Rating
60 Hz
Mounting
Surface Mount
Standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,974

Location search:

* All prices subject to change.

Begin Live Chat