6150WH - 6" FRST DM White SF RNG WL

Halo

  • $23.42 (Each)
  • $23.42 (Each)

In-Stock: 430 available at other locations ( find a store with stock)
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
6150WH
Manufacturer
Halo
Manufacturer's Part Number
6150WH
Description
6" FRST DM White SF RNG WL
Frost Dome Glass Lens, Recessed Mount, 8.375 In Length, 8.0 In Width, 4.375 In Height, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743391 / 00080083743391
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
430
Resources
Other Links
 
 
6150WH - Other
 
6150WH - Other
Images
 
 
6150WH - Large Image
 
6150WH - Large Image
Specifications Sheets
 
 
6150WH - Specification Sheet
Attachments
 
 
6150WH - Specification Sheet
Brochures
 
 
6150WH - Brochure
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
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
4.375 in
Length
8.375 in
Size
8.188 IN Length 4.438 IN Width 8.0 IN Height
Width
8.0 in
Descriptions
Construction
N/A
Description
6" FRST DM WHITE SF RNG WL
Extra Long Description
ECL 6150WH 6" FROST LENS SHOWERLIGH
Features
6" Frosted dome glass lens with plastic self-flange ring, wet location listed for showerlight.
Long Description
Frost Dome Glass Lens, Recessed Mount, 8.375 in Length, 8.0 in Width, 4.375 in Height, 0.87 lb
Product Type
Black Baffle, White Self-Flange Ring
Short Description
Frost Dome Glass Lens, Recessed Mount
Special Features
Frost etched glass lens
Additional Information
Fixture Type
Trim
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6150WH
GTIN
00080083743391
UPC
080083743391
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cULus Listed;Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6150WH.
Jump To:

Similar Items

Similar items are close alternatives to 6150WH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat