4WNLEDLD440SLFUN - 4WNLED-LD4-40SL-F-Unv-L840-CD1-U

Metalux

  • $182.93 (Each)
  • $182.93 (Each)
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
4WNLEDLD440SLFUN
Manufacturer
Metalux
Manufacturer's Part Number
4WNLED-LD4-40SL-F-UNV-L840-CD1
Description
4WNLED-LD4-40SL-F-Unv-L840-CD1-U
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083756889 / 00080083756889
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.93 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
253
Resources
Images
 
 
4WNLEDLD440SLFUN - Large Image
 
4WNLEDLD440SLFUN - Large Image
Specifications Sheets
 
 
4WNLEDLD440SLFUN - Specification Sheet
 
4WNLEDLD440SLFUN - Specification Sheet
Other Links
 
 
4WNLEDLD440SLFUN - Other
 
4WNLEDLD440SLFUN - Other
Brochures
 
 
4WNLEDLD440SLFUN - Brochure
Attachments
 
 
4WNLEDLD440SLFUN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.13 (at 277V)
Ballast Type
N/A
Current Rating
130 mA
Lamp Type
LED
Material
Cold Rolled Steel
Number Of Lamps
1
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color
White
Color Rendering Index
80
Color Temperature
4000 K
Finish
White Enamel
Style
(blank)
Dimensions and Weight
Height
7-5/8 in;194 mm
Length
48 in;1219 mm
Width
2-1/2 in;63 mm
Descriptions
Description
4WNLEDLD440SLFUNVL840CD1U
Extra Long Description
ECL 4WNLED-LD4-40SL-F-UNV-L840-CD1-
Features
The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaire series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditiona
Long Description
Utility LED WrapaRound, 120 to 277 V ac, 130 mA, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 h Average Life, Dimmable, White Enamel, 4000 lm Brightness (Lumens), 48 in Length, 2-1/2 in Width, 7-5/8 in Height, 9 lb
Product Type
Utility LED Wraparound
Short Description
Utility LED Wraparound, 130 mA, 36 W
Special Features
4 ft. and 2 ft. product configurations
Additional Information
Average Life
60000 h
Brightness (Lumens)
4000 lm
Dimmable
Yes
Package Quantity
1 ct
Socket Type
N/A
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC Listed
Total Wattage
36 W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WNLED-LD4-40SL-F-UNV-L840-CD1
Sub Brand
WNLED Series
GTIN
00080083756889
UPC
080083756889
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Packaging
Weight
9 lb
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Schools;Institutional;Retail;Residential
Mounting
Surface Mount
Standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4WNLEDLD440SLFUN.
Jump To:

Similar Items

Similar items are close alternatives to 4WNLEDLD440SLFUN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat