4NWS3C3UNV - 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim

Metalux

  • $88.67 (Each)
  • $88.67 (Each)

In-Stock: 4 available locally (McKinney, TX) ( change location)
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
4NWS3C3UNV
Manufacturer
Metalux
Manufacturer's Part Number
4NWS3C3-UNV
Description
4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083257522 / 00080083257522
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.67 (Each)
Stock Availability
McKinney
4 (Check another store)
DFW RDC
4
All Stores
460
Resources
Other Links
 
 
4NWS3C3UNV - Other
 
4NWS3C3UNV - Other
Brochures
 
 
4NWS3C3UNV - Brochure
Images
 
 
4NWS3C3UNV - Large Image
 
4NWS3C3UNV - Large Image
 
4NWS3C3UNV - Small Image
 
4NWS3C3UNV - Large Image
Attachments
 
 
4NWS3C3UNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Lamp Type
LED
Voltage Rating
120-277V
Wattage
33.9
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM
Extra Long Description
CLS 4NWS3C3-UNV 4FT WRAP 3 LUMEN 3
Long Description
LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K
Product Type
4FT Wrap 3 Lumen 3 CCT Sel Unv 0-10V Dim
Special Features
Offered in 2' and 4' lengths at 2 1/8" depth
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4NWS3C3-UNV
GTIN
00080083257522
UPC
080083257522
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Packaging
Weight per each
4.62
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling/Wall Mount
Standard
California Title 24;DLC Certified;ENERGY STAR Qualified;FCC Certified;ISO Certified;LM79/LM80 Compliant;RoHS Compliant;UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 460

Location search:
These alternate items can be purchased instead of 4NWS3C3UNV.
Jump To:

Similar Items

Similar items are close alternatives to 4NWS3C3UNV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat