SPD160480D2K - 160KA480V 3phstandardnem

Eaton

  • $3005.86 (Each)
  • $3,005.86 (Each)
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
SPD160480D2K
Manufacturer
Eaton
Manufacturer's Part Number
SPD160480D2K
Description
160KA480V 3phstandardnem
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685327969 / 00786685327969
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,005.86 (Each)
Resources
Images
 
 
SPD160480D2K - Small Image
 
SPD160480D2K - Large Image
 
SPD160480D2K - Large Image
Attachments
 
 
SPD160480D2K - Specification Sheet
Brochures
 
 
SPD160480D2K - Brochure
Other Links
 
 
SPD160480D2K - Other
 
SPD160480D2K - Other
 
SPD160480D2K - Other
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
480V delta (3W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Description
160KA480V 3PHSTANDARDNEM
Product Type
Surge Protection Device, SPD Series
extra long description
ETN SPD160480D2K Surge Protection D
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Long Description
Surge Protection Device, SPD series, 160 kAIC, 480V delta (3W+G), Standard feature package, NEMA 1 enclosure, External side mount, 640 L-G, 640 L-L operating voltage
Special Features
Standard feature package
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD160480D2K
GTIN
00786685327969
UPC
786685327969
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat