SP1480Y - SP1 Type 1 SPD, 480y

Eaton

  • $291.46 (Each)
  • $291.46 (Each)

In-Stock: 2 available locally (Little Rock, AR) (change location)
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
SP1480Y
Manufacturer
Eaton
Manufacturer's Part Number
SP1-480Y
Description
SP1 Type 1 SPD, 480y
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 277/480 Wye, 320 L-N, 640 L-G Operating Voltage, Three-Phase
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685448350 / 00786685448350
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.46 (Each)
Stock Availability
Little Rock
2 (Check another store)
All Stores
16
Resources
Images
 
 
SP1480Y - Small Image
 
SP1480Y - Large Image
 
SP1480Y - Large Image
 
SP1480Y - Large Image
Attachments
 
 
SP1480Y - Specification Sheet
Other Links
 
 
SP1480Y - Other
 
SP1480Y - Other
 
SP1480Y - Other
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
277/480 wye
Phase
3
Dimensions and Weight
Depth
2.5
Width
2.9
Height
4.8
Descriptions
Features
Eaton's SP1 surge protector has a compact 50KA per phase footprint, with half-inch molded nipple and optional din rail mounting kit that make this surge protection device easy to install on point of use locations, control panels, load centers and small distribution panel (up to 200amp). With an industry best 20KA nominal discharge rating and low VPR ratings, Eaton's SP1 surge protective device is a UL 1449 4th edition surge device that provides reliable, cost-effective surge protection.
Description
SP1 TYPE 1 SPD, 480Y
Product Type
SP1 Type 1 SPD, 480y
extra long description
ETN SP1-480Y SP1 TYPE 1 SPD, 480Y
Long Description
Eaton Surge Protection Device, SP1 series, 50 kAIC, 277/480 wye, 320 L-N, 640 L-G operating voltage, Three-phase
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SP1-480Y
GTIN
00786685448350
UPC
786685448350
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protective device
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Generation Renewable Energy - OtherGeneration - Conventional Energy - Generation Conventional Energy - OtherDatacenters - Datacenters - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - Othe
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
2 View Store

Distribution Centers

Location Stock Available
Abilene
1 View Store
DFW RDC
2 View Store
Phoenix
6 View Store

M-Z

Location Stock Available
Mesa
1 View Store

* All prices subject to change.

Begin Live Chat