14050 - *Discontinued* T8 Retrofit Kit 8' 4 Lamp Fixture

Epco

  • $24.10 (Each)
  • $24.10 (Each)

  • $241.00 (Per 10)

In-Stock: 11 available at other locations ( find a store with stock)
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
14050
Manufacturer
Epco
Manufacturer's Part Number
14050
Description
*Discontinued* T8 Retrofit Kit 8' 4 Lamp Fixture
Fluorescent Retrofit Conversion Kit, Brown, 2.63 In Length, 2.63 In Width, 7.75 In Height, 1.3999 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321140509 / 00780321140509
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.10 (Each)
Standard Packaging
$241.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
14050 - Small Image
 
14050 - Large Image
 
14050 - Large Image
Attachments
 
 
14050 - Specification Sheet
Brochures
 
 
14050 - Brochure
Other Links
 
 
14050 - Other
Specifications Sheets
 
 
14050 - Specification Sheet
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
Brown
Dimensions and Weight
Height
7.75 in
Length
2.63 in
Width
2.63 in
Descriptions
Description
*DISCONTINUED* T8 RETROFIT KIT 8' 4 LAMP FIXTURE
Extra Long Description
EPCO 14050 T8 RFKIT 8FT 4LP
Features
Engineered Products Company's (EPCO) T5 and T8 Fluorescent Fixture Bracket RetroFit Conversion Kits convert older 4-foot and 8-foot T8 or T12 strip-type fixtures using a magnetic ballast into energy efficient T5 or T8 fluorescent luminaires. Each kit includes T5 or T8 Bi-Pin Lamp Sockets, Retrofit Bracket Socket Plates, and Self-Tapping Screws.
Long Description
Fluorescent Retrofit Conversion Kit, Brown, 2.63 in Length, 2.63 in Width, 7.75 in Height, 1.3999 lb
Product Type
Fluorescent Retrofit Conversion Kit
Short Description
Fluorescent Retrofit Conversion Kit, Brown
Special Features
8-foot luminaire, 4 lamp
Additional Information
Package Quantity
10 CT
Standards Met
NSF P1
Manufacturer Information
Brand
Epco
Manufacturers Part Number
14050
GTIN
00780321140509
UPC
780321140509
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
T8 Lamps
Packaging
Weight
1.3999 lb
Weight per each
1.3999
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Thread Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
Gainesville
3 View Store
These alternate items can be purchased instead of 14050.
Jump To:

Similar Items

Similar items are close alternatives to 14050, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat