874N5 - 120V Ac Indoor Vibrating Horn

Edwards

  • $175.95 (Each)
  • $175.95 (Each)

  • $879.75 (Per 5)

In-Stock: 3 available locally (Fort Stockton, TX) ( change location)
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
874N5
Manufacturer
Edwards
Manufacturer's Part Number
874-N5
Description
120V Ac Indoor Vibrating Horn
Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, 2-1/8 In Overall Width, 5 In Overall Height, 2.60 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782640262405 / 00782640262405
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.95 (Each)
Standard Packaging
$879.75 (Per 5)
Stock Availability
Fort Stockton
3 (Check another store)
Odessa
3
All Stores
101
Resources
Images
 
 
874N5 - Small Image
 
874N5 - Large Image
 
874N5 - Large Image
Specifications Sheets
 
 
874N5 - Specification Sheet
Attachments
 
 
874N5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.13 A
Voltage Rating
120 V ac @ 50/60 Hz
Material
Die Cast
Material, Color, and Finish
Color
Gray Primer
Descriptions
Description
120V AC INDOOR VIBRATING HORN
Product Type
Vibrating Horn with Grill
Long Description
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, 2-1/8 in Overall Width, 5 in Overall Height, 2.60 lb
Features
The Edwards 874AC & 875 DC Series are low-current, high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate(R) for easy installation.Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box.Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Applications include
Special Features
DC Coil Resistance 150 Ohm;Duty Cycle 400 HR;Heavy Duty Die Cast Housing;PLC Compatible
Short Description
Vibrating Horn with Grill, 120 volt ac at 50/60 hertz, Weatherproof
extra long description
EDW 874-N5 HORN 120V60HZ GRILLE
Additional Information
Overall Width
2-1/8 in
Overall Height
5 in
Standards Met
UL Listed;FM
package quantity
1 ct
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Operating Current
HID HAZARDOUS LOCATION LIGHT FIXTURE, 3/4 INCH NPT HUB SIZE; 1 HUB(S); UL 595, UL 844, UL 1572, CSA APPROVAL; HAZARDOUS/WET LOCATION APPLICATION; RIGID STYLE PENDANT MOUNTING; MULTI TAP BALLAST TYPE
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
874-N5
GTIN
00782640262405
UPC
782640262405
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Vibrating
Packaging
Weight
2.60 lb
Weight per each
2.85
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor;Alarm;Commercial;Industrial;Institutional;Paging;Timing;Security Warning
environmental conditions
Indoor
Mounting
Surface Mount
standard
UL / FM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 874N5.
Jump To:

Cross Referenced

These items are similar to 874N5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
870-N5 Edwards Signaling 00782640261408
874-N5 Edwards Signaling 00782640262405
350-120-30 Federal Signal 00782979205302
350-120-30B Federal Signal 00782979800019

* All prices subject to change.

Begin Live Chat