JDL30 - 30A 600V Class J Time Delay Fuse

Eaton

  • $42.33 (Each)
  • $42.33 (Each)

  • $423.30 (Per 10)

In-Stock: 4 available locally (Jacksonville, TX) (change location)
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
JDL30
Manufacturer
Eaton
Manufacturer's Part Number
JDL30
Description
30A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 30 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803409 / 00782634803409
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.33 (Each)
Standard Packaging
$423.30 (Per 10)
Stock Availability
Jacksonville
4 (Check another store)
Nacogdoches
20
All Stores
400
Resources
Images
 
 
JDL30 - Small Image
 
JDL30 - Large Image
 
JDL30 - Large Image
 
JDL30 - Video
Attachments
 
 
JDL30 - Specification Sheet
Other Links
 
 
JDL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
30
Voltage Rating
600 V
Descriptions
Description
30A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Ul Class J Time Delay 600
extra long description
EFSE JDL30 UL CLASS J TIME DELAY 60
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 30 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
Fuse Class
Class J
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL30
GTIN
00782634803409
UPC
782634803409
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL30.
Jump To:

Similar Items

Similar items are close alternatives to JDL30, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ30SP
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-30SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($727.70) ·
LPJ30SP - Bussmann Fuses

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.77

Each

QTY:
Each
Add
JTD030 Is A Class J Fuse With An Ampere Rating Of 30 and Cartridge-Style Constru...
  • Our Part #: JTD30
  • Jacksonville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD30 - Littelfuse

Jacksonville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat