HCTR5 - 5A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $34.00 (Each)
  • $34.00 (Each)

  • $340.00 (Per 10)

In-Stock: 9 available locally (Longview, TX) (change location)
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
HCTR5
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR5
Description
5A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 5 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802235 / 00782634802235
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.00 (Each)
Standard Packaging
$340.00 (Per 10)
Stock Availability
Longview
9 (Check another store)
All Stores
615
Resources
Images
 
 
HCTR5 - Small Image
 
HCTR5 - Large Image
 
HCTR5 - Large Image
 
HCTR5 - Video
Attachments
 
 
HCTR5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC
amperage rating
5
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 5 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 5 A, 600 VAC, Time Delay, CC Class
Description
5A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
extra long description
EFSE HCTR5 UL CLASS CC TIME DELAY
Special Features
Non-Indicating
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR5
GTIN
00782634802235
UPC
782634802235
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 615

Location search:
These alternate items can be purchased instead of HCTR5.
Jump To:

Similar Items

Similar items are close alternatives to HCTR5, though they may not be 100% alike.

Eaton Bussmann Series FNQ-R Fuse, 5 A, Class CC, Non-Indicating, Ferrule End X F...
  • Our Part #: FNQR5
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-5
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($471.00) ·
FNQR5 - Bussmann Fuses

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.10

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 5 A, 600 V Ac;300 V DC, 0.41 In Diam...
  • Our Part #: KLDR5
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLDR005.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($502.30) ·
KLDR5 - Littelfuse

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat