HCLR20 - 20A 600V Class CC Fast Acting Fuse

Eaton

  • $32.24 (Each)
  • $32.24 (Each)

  • $322.40 (Per 10)

In-Stock: 5 available locally (South Austin, TX) (change location)
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
HCLR20
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCLR20
Description
20A 600V Class CC Fast Acting Fuse
Class CC Fuse, 20 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420712 / 00782634420712
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.24 (Each)
Standard Packaging
$322.40 (Per 10)
Stock Availability
South Austin
5 (Check another store)
Austin RDC
3
All Stores
801
Resources
Images
 
 
HCLR20 - Large Image
 
HCLR20 - Large Image
 
HCLR20 - Large Image
 
HCLR20 - Video
Attachments
 
 
HCLR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V ac
Material
Melamine (Body);Brass (End Cap)
interrupt rating
200 kAIC (RMS Symmetrical)
amperage rating
20
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Long Description
Class CC Fuse, 20 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Fuse, 600 VAC, 20 A
Description
20A 600V CLASS CC FAST ACTING FUSE
extra long description
MOR T626-HCLR20 Class CC Fast Actin
Special Features
Rejection Style
Additional Information
Fuse Class
Class CC
Fuse Speed
Fast Acting
Standards Met
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
amps
20
Voltage
600V
Fuse Type
Class CC Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCLR20
GTIN
00782634420712
UPC
782634420712
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 801

Location search:
These alternate items can be purchased instead of HCLR20.
Jump To:

Similar Items

Similar items are close alternatives to HCLR20, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: KTKR20
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($405.80) ·
KTKR20 - Bussmann Fuses

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.58

Each

QTY:
Each
Add
KLKR020 Is A Class CC Fuse With An Ampere Rating Of 20.
  • Our Part #: KLKR20
  • South Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLKR020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLKR20 - Littelfuse

South Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat