ECSR10 - 10A 600V Class RK5 Time Delay CL Fuse

Eaton

  • $25.29 (Each)
  • $25.29 (Each)

  • $252.90 (Per 10)

Availability: In Stock Locally
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
ECSR10
Manufacturer
Eaton
Manufacturer's Part Number
ECSR10
Description
10A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.40 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508281 / 00782634508281
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.29 (Each)
Carton
$252.90 (Per 10)
Resources
Images
 
 
ECSR10 - Small Image
 
ECSR10 - Large Image
 
ECSR10 - Large Image
Specifications Sheets
 
 
ECSR10 - Specification Sheet
Attachments
 
 
ECSR10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V ac
interrupt rating
200 kAIC
Terminal Type
Ferrule
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Length
5 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
extra long description
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 10 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 10 A, 600 V ac, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.40 lb
Description
10A 600V CLASS RK5 TIME DELAY CL FUSE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECSR10
Model
ECSR
GTIN
00782634508281
UPC
782634508281
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.40 lb;0.18 kg
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECSR10.
Jump To:

Similar Items

Similar items are close alternatives to ECSR10, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.40) ·
FRSR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.34

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrule Tri-Onic®
  • Our Part #: TRS10R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRS10R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($337.10) ·
TRS10R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.71

Each

QTY:
Each
Add
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Gl...
  • Our Part #: FLSR10ID
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLSR010ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.74) ·
FLSR10ID - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.74

Each

QTY:
Each
Add
Time-Delay Cartridge-10A.
  • Our Part #: DLSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLS-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.80) ·
DLSR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat