ECNR10 - 10A 250V Class RK5 Time Delay CL Fuse

Edison

  • $17.90 (Each)
  • $17.90 (Each)

  • $179.00 (Per 10)

In-Stock: 803 available at other locations ( find a store with stock)

QTY:
Each
Quick Specs
Catalog Number
ECNR10
Manufacturer
Edison
Manufacturer's Part Number
ECNR10
Description
10A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507284 / 00782634507284
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.90 (Each)
Standard Packaging
$179.00 (Per 10)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
10
All Stores
803
Resources
Images
 
 
ECNR10 - Large Image
Attachments
 
 
ECNR10 - Specification Sheet
Features
Current Rating
10 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Voltage Rating
250 VAC, 125 VDC
Characteristics
8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Product Type
Power Fuse
Description
10A 250V CLASS RK5 TIME DELAY CL FUSE
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECNR10
Model
ECNR
GTIN
00782634507284
UPC
782634507284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
Total availability: 803

Location search:
These alternate items can be purchased instead of ECNR10.
Jump To:

Similar Items

Similar items are close alternatives to ECNR10, though they may not be 100% alike.

Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current L...
  • MFR Part #: FRN-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($210.20)
FRNR10 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$21.02

Each

QTY:
Each
Add
FLNR010 Is A Class RK5 Fuse With An Ampere Rating Of 10 and Cartridge-Style Cons...
  • MFR Part #: FLNR010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.10)
FLNR10 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$18.51

Each

QTY:
Each
Add
Apme-Delay Cartridge-10a
  • MFR Part #: DLN-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.80)
DLNR10 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$8.58

Each

QTY:
Each
Add
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 10A Ferrule Tri-Onic®
  • MFR Part #: TR10R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
TR10R - Mersen Fuses

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.